Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Adapter for Microcentrifuge Tube Rack

Catalog No. 1388307 Shop All BrandTech Scientific Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-883-07 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-883-07 Supplier BRANDTECH™ BRAND™ Supplier No. 780608
Add to Cart
Add to Cart

Designed for BRAND™ 1.5 mL microcentrifuge tube racks. Insert securely accommodates 0.5 mL tubes, providing seamless compatibility.

  • Intended for use with BRAND™ white microcentrifuge tube rack (part no. 780605)
  • Accommodates 0.5 mL tubes
  • Easy, permanent assembly
  • Made of polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Holds Microcentrifuge Tubes (0.5 mL)
Material Polypropylene
Shape Circular
Stackable No
Sterility Non-sterile
Quantity 20/Pk.
Product Type Microcentrifuge Tube Rack Adapter
Shelves None
Array Singles
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.