Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Transferpettor™ Pipetters

Catalog No. 13688121 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
500 μL
1000 μL
5 mL
10 mL
Color:
Green
Orange
Red
Yellow
Increments:
1μL
0.01mL
10μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
13-688-121 10 mL Orange 0.01mL
13-688-120 5 mL Red 10μL
13-688-252 500 μL Green 1μL
13-688-253 1000 μL Yellow 1μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-688-121 Supplier BRANDTECH™ BRAND™ Supplier No. 702812
Only null left
Add to Cart
Edge
Add to Cart

Includes

One tip and one seal; replacement seals and tips are available.

Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Transferpettor™ Pipetters use tightly fitted piston with seal in direct contact with the aspirated liquid so results are reproducible. Walls are wiped clean to the last drop, and tips can be used repeatedly.

Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.

  • Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
  • Walls are wiped clean to the last drop, and tips can be used repeatedly
  • Accuracy: ≤±0.5%
  • Reproducibility: ≤0.2%
  • Maximum Vapor Pressure: 500 millibar
  • Maximum Viscosity: 20,000 cSt (mm2/sec)
  • Maximum Density: 13.6 g/cm3
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ≤±0.5%
Compatible Tips Transferpettor Tips, 2000-10,000 μL
Autoclavable Not Autoclavable
Color Orange
Material Polypropylene
Number of Channels 1
Type Positive Displacement Pipette
Volume (Metric) 10 mL
For Use With (Application) Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons
Includes One tip and one seal
Increments 0.01mL
Repeatability ±0.5% or less
Warranty 1 Year
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.