Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class A PMP Volumetric Flasks with NS Stoppers
GSA_VA

Catalog No. 14379231 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
Tolerance:
0.04 mL
0.06 mL
0.1 mL
0.15 mL
0.25 mL
0.4 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Tolerance
14-379-231 500 mL 19/26 0.25 mL
14-379-228 25 mL 10/19 0.04 mL
14-379-234 50 mL 12/21 0.06 mL
14-379-222 100 mL 14/23 0.1 mL
14-379-219 1000 mL 24/29 0.4 mL
14-379-225 250 mL 19/26 0.15 mL
14-379-375 10 mL 10/19 0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-379-231 Supplier BRANDTECH™ VITLAB™ Supplier No. 67504
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

These Class A Volumetric Flasks with NS Stoppers, calibrated 'to contain', are an excellent break-resistant alternative to glass in the laboratory.

  • Meet Class A tolerances per DIN EN ISO 1042
  • Manufactured from crystal-clear polymethylpentene
  • Supplied certificate includes mean test value and lot (lot and year imprinted on product)
  • Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
  • However, to preserve markings, cleaning at no higher than 60°C is recommended
  • Available in a range of capacities and stopper sizes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated 'to contain' per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 500 mL
Material PMP
Height (Metric) 270 mm
Includes Imprinted lot number, batch certificate
Product Type Volumetric Flask
Standard Taper Joint 19/26
Temperature Range (Metric) 121°C max.
Tolerance 0.25 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Closure Type NS Stopper
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.