Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers
Shop All BRANDTECH Scientific ProductsDescription
- Highly transparent PP construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
| Certifications/Compliance | Class B per DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Height (Metric) | 270 mm |
| No. per Pack | 2 |
| Product Type | Volumetric Flask |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.