Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps

Catalog No. 01185014 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
Closure Size:
GL18
GL25
GL32
Height (Metric):
90 mm
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
No. per Pack:
2 Flasks/Pk.
3 Flasks/Pk.
4 Flasks/Pk.
5 Flasks/Pk.
6 Flasks/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Height (Metric) No. per Pack
01-185-014 10 mL GL18 90 mm 2 Flasks/Pk.
14-379-213 25 mL GL18 115 mm 6 Flasks/Pk.
14-379-217 50 mL GL18 150 mm 6 Flasks/Pk.
14-379-209 100 mL GL18 180 mm 2 Flasks/Pk.
14-379-211 250 mL GL25 235 mm 5 Flasks/Pk.
14-379-215 500 mL GL25 270 mm 4 Flasks/Pk.
14-379-207 1 L GL32 310 mm 3 Flasks/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-185-014 Supplier BRANDTECH™ VITLAB™ Supplier No. 677895
Add to Cart
Add to Cart

An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides ideal resistance to alcohols, alkalis and acids
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 10 mL
Material PMP
Height (Metric) 90 mm
No. per Pack 2 Flasks/Pk.
Product Type Volumetric Flask
Temperature Range (Metric) 121°C max.
Tolerance ±0.08 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Plain
Closure Type Screw
Surface Treatment None
Volume (Metric) Working 10 mL
Closure Size GL18
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.