Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Cuvette Caps

Catalog No. 14377008 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-377-008 Orange
14-377-007 Green
13-878-125 Blue
14-377-006 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-377-008 Supplier BRANDTECH™ BRAND™ Supplier No. 759243
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Provides tight seal, allows storage of samples to -20°C.

  • Round cuvette caps
  • Fits ultra-micro cuvettes
  • Provide tight seal
  • Allows storage of samples to -20°
TRUSTED_SUSTAINABILITY

Specifications

Type Cuvette Cap
Color Orange
Disposable Single-use
Material Polyethylene
Quantity 100 Pack
For Use With (Equipment) Ultramicro UV Cuvette
Shape Round
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.