Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Cuvette Rack
SCI_ED

Catalog No. S759500 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Positions:
16
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S759500 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S759500 Supplier BRANDTECH™ BRAND™ Supplier No. 759500/EMD

Holds up to 16 x 10 mm pathlength, standard-sized disposable or reusable cuvets. Cuvette Racks with numbered positions facilitate tracking of samples.

  • Polypropylene rack
  • Holds up to 16 x 10 mm path length, standard-sized disposable or reusable cuvettes
  • Autoclavable at 121°C (250°F) for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Gray
Holds Cuvettes (10 mm)
Material Polypropylene
Positions 16
Shape Rectangular
Stackable No
For Use With (Equipment) UV-Transparent spectrophotometry cuvette
Quantity 1 Each
Length (Metric) 210 mm
Product Type Cuvette Rack
Height (Metric) 38 mm
Width (Metric) 70 mm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.