Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Erlenmeyer Flasks with Screw Caps

Catalog No. 14379198 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
Material:
Polypropylene
Graduations:
10 mL
20 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Graduations
14-379-198 50 mL Polypropylene 10 mL
14-379-193 100 mL Polypropylene 20 mL
14-379-197 500 mL Polypropylene 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-198 Supplier BRANDTECH™ VITLAB™ Supplier No. 666941
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB™ Erlenmeyer flasks have screw caps for secure storage.

  • All sizes have included GL45 threaded cap
  • blue printed scale for legibility
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.69 oz.
Closure Material Polypropylene
Color Translucent
Description Printed scale
Capacity (Metric) 50 mL
Material Polypropylene
Graduations 10 mL
Product Type Erlenmeyer Flask
Standard Taper Joint 34/35
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Plain
Closure Type Screw
Closure Size GL40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.