Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ PCR Box/Rack
GSA_VA

Catalog No. 13882317 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Height (Metric):
4.14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
13-882-317 4.14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-882-317 Supplier BRANDTECH™ BRAND™ Supplier No. 781362
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Holds 96-well PCR plates, tube strips, and individual 0.2 mL tubes for easy handling.

  • Designed to securely accommodate 96-well PCR plates, tube strips, and individual 0.2 mL tubes for effortless handling
  • Alphanumerically marked for convenient sample identification
  • Stackable design (without lids) for efficient storage
  • Manufactured from study, chemically resistant polypropylene
  • Withstands temperatures from -80°C to +121°C
  • Available in a pack of five assorted colors: green, red, violet, yellow, and blue

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Type Box/Rack
Material Polypropylene
Height (Metric) 4.14 cm
Width (Metric) 9.52 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.