Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ PFA Volumetric Flasks with Screw Caps

Catalog No. 14379206 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Thread Size:
GL18
GL25
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
14-379-206 50 mL GL18
14-379-204 25 mL GL18
14-379-203 250 mL GL25
14-379-202 100 mL GL18
14-379-205 500 mL GL25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-379-206 Supplier BRANDTECH™ VITLAB™ Supplier No. 107297
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB™ PFA volumetric flasks are individually calibrated, and certified Class A to DIN EN ISO 1042.

  • Highly translucent with highly legible ring marking to assist meniscus adjustment
  • PFA screw caps help protect against outside contamination and leakage
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Capacity (English) 1.69 oz.
Closure Material Perfluoxy Copolymer
Color Highly Transparent
Description Individually calibrated ring-marking
Capacity (Metric) 50 mL
Material PFA
Height (English) 5.9 in.
Height (Metric) 15 cm
Product Type Volumetric Flask
Temperature Range (English) -328°F to +500°F
Temperature Range (Metric) -200°C to +260°C
Thread Size GL18
Tolerance 0.06 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Round
Closure Size GL18
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.