Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ Plastic Cuvets
SCI_ED

Catalog No. S759086D Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
3 mL
4.5 mL
Material:
PMMA, Acrylic
Polystyrene
Quantity:
100 Pk.
500 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Quantity
S759086D 1.5 mL PMMA, Acrylic 100 Pk.
S759070D 4.5 mL Polystyrene 500 Pk.
S759075D 3 mL Polystyrene 500 Pk.
S759080D 4.5 mL PMMA, Acrylic 500 Pk.
S759085D 1.5 mL PMMA, Acrylic 500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S759086D Supplier BRANDTECH™ Supplier No. 759086D/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent choices for most spectrophotometry applications in the visible range.

  • Easy to use with an arrow mark to indicate direction of transmission
  • Range of application: 340 nm or longer for polystyrene, 300 nm or longer for methacrylate, 10 mm lightpath
  • Macro and micro sizes available (1.5 - 4.5 mL)
  • Mold cavity matched for lowest variation in extinction coefficient
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Type Semi-micro Spectrophotometer Cuvette
Color Clear
Disposable Single-use
Capacity (Metric) 1.5 mL
Material PMMA, Acrylic
Includes Cuvettes Only
Quantity 100 Pk.
Path Length 10 mm
Wavelength Range 300 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometers, Photometers
Width (Metric) 12.5 mm
For Use With (Application) Spectrophotometry
Lightpath 10 mm
Shape Rectangle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.