Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Powder Funnels

Catalog No. 14379254 Shop All BrandTech Scientific Products
Change view
Click to view available options
Diameter (Metric) Stem:
15mm
21mm
22mm
26mm
28mm
Diameter (Metric)Top:
65mm
80mm
100mm
120mm
150mm
Height (Metric):
68 mm
75 mm
94 mm
110 mm
138 mm
Length (Metric) Stem:
20mm
22mm
25mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Stem Diameter (Metric)Top Height (Metric) Length (Metric) Stem
14-379-254 15mm 65mm 68 mm 25mm
14-379-255 21mm 80mm 75 mm 25mm
14-379-251 22mm 100mm 94 mm 20mm
14-379-252 26mm 120mm 110 mm 20mm
14-379-253 28mm 150mm 138 mm 22mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-379-254 Supplier BRANDTECH™ VITLAB™ Supplier No. 70794
Add to Cart
Add to Cart

Available in a variety of sizes and stem diameters to fit your application.

  • Polypropylene
  • With volume markings
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 65mm
Diameter (Metric) Stem 15mm
Material Polypropylene
Height (Metric) 68 mm
Length (Metric) Stem 25mm
Product Type Funnel
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.