Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Polypropylene Test Tube Racks

Catalog No. 03840247 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Color:
Blue
Red
White
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (18 mm)
Tubes (20 mm)
Tubes (25 mm)
Tubes (30 mm)
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
03-840-247 Blue Tubes (30 mm)
03-840-226 White Tubes (13 mm)
03-840-227 Blue Tubes (13 mm)
03-840-234 White Tubes (18 mm)
03-840-235 Blue Tubes (18 mm)
03-840-238 White Tubes (20 mm)
03-840-239 Blue Tubes (20 mm)
03-840-240 Red Tubes (20 mm)
03-840-242 White Tubes (25 mm)
03-840-243 Blue Tubes (25 mm)
03-840-244 Red Tubes (25 mm)
03-840-246 White Tubes (30 mm)
03-840-230 White Tubes (16 mm)
03-840-231 Blue Tubes (16 mm)
03-840-232 Red Tubes (16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-840-247 Supplier BRANDTECH™ BRAND™ Supplier No. 4340041
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of sturdy polypropylene. Test Tube Racks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive, and will not float in water baths.

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.

  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Tubes (30 mm)
Material Polypropylene
Positions 21
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 265 x 126 x 88 mm
Length (Metric) 265 mm
Length (English) 10.43 in.
Width (English) 4.96 in.
Height (English) 3.46 in.
Diameter (Metric) Opening 30 mm
Product Type Test Tube Rack
Shelves None
Height (Metric) 88 mm
Array 3 x 7
Width (Metric) 126 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.