Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Sample Vials with Snap-On Caps

Catalog No. 14379336 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Volume (Metric):
5 mL
12 mL
18 mL
50 mL
160 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-379-336 50 mL
14-379-332 160 mL
14-379-005 5 mL
14-379-006 18 mL
14-379-331 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-379-336 Supplier BRANDTECH™ VITLAB™ Supplier No. 69194
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Snap on caps provide a secure seal

  • Transparent
  • Conical shape
  • Body made of PP
  • Closures made of LDPE
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 30 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 50 mL
For Use With (Application) Lab applications
No. per Pack 10/Pk.
Volume (English) 1.6 oz.
Closure Material LDPE
Closure Type Snap Cap
Quantity 10/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 97 mm
Preservative No
Product Type Storage Vial with Cap
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.