Learn More
BRANDTECH™ BRAND™ Transferpette™ Electronic Single Channel Pipet Charging Stand
Shop All BRANDTECH Scientific ProductsDescription
- Holds Transferpette models up to 1000μL
- Provided individually
Specifications
Specifications
| For Use With | BRAND Transferpette Electronic |
| Material | Plastic |
| Type | Charging Stand |
| For Use With (Equipment) | Transferpette models with USA/Japan ac adapter |
| Plug Type | US |
| Quantity | 1/Pk. |
| Width (English) | 4.62 in. |
| Height (English) | 5.25 in. |
| Height (Metric) | 13.33 cm |
| Electrical Requirements | 110 V, 50/60 Hz |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.