BrandTech™ Transferpette Single Channel Electronic Pipettes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BrandTech™ 705320

 View more versions of this product

Catalog No. 13-668-151

  Check Availability
Add to Cart

    Specifications

    Accuracy <±1%
    Battery Type Rechargeable NiMH
    Certifications/Compliance DIN EN ISO 8655, OSHA
    Display LCD
    Finger Style Ergonomic
    Includes AC Charger
    Temperature (English) Operating 59° to 104°F
    Temperature (Metric) Operating 15° to 40°C
    Warranty 1 Year
    Volume (Metric) 2 to 20μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit