Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Transferpette™ Single Channel Electronic Pipets

Catalog No. 13668155 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2 to 20 μL
250 to 5000 μL
50 to 1000 μL
Color:
Blue
Gray
Red
Yellow
Includes:
USA/Japan AC Adapter
Without AC Adapter
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Includes
13-668-155 50 to 1000 μL Blue USA/Japan AC Adapter
13-668-151 2 to 20 μL Gray USA/Japan AC Adapter
13-668-150 0.5 to 10 μL Gray Without AC Adapter
13-668-153 10 to 200 μL Yellow USA/Japan AC Adapter
13-668-149 0.5 to 10 μL Gray USA/Japan AC Adapter
13-668-154 10 to 200 μL Yellow Without AC Adapter
13-668-152 2 to 20 μL Gray Without AC Adapter
13-668-157 250 to 5000 μL Red USA/Japan AC Adapter
13-668-158 250 to 5000 μL Red Without AC Adapter
13-668-156 50 to 1000 μL Blue Without AC Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 13-668-155 Supplier BRANDTECH™ BRAND™ Supplier No. 705326
Only null left
Add to Cart
Add to Cart

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery and silicone oil
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ≤ ± 0.6%, 6.0μL
Battery Type Rechargeable NiMH
Certifications/Compliance DIN EN ISO 8655-2
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette Tip (1000 μL)
Material Polypropylene
Number of Channels 1
Product Line Transferpette
Programmability Yes
Sterility Non-sterile
Type Singel Channel Microliter Pipette
Volume (Metric) 50 to 1000 μL
Display LCD
Finger Style Ergonomic
Includes USA/Japan AC Adapter
Increments 1.0μL
Quantity 1
Temperature (English) Operating 59°F to 104°F
Temperature (Metric) Operating 15°C to 40°C
Warranty 1 Year
Electrical Requirements 110 V/50-60 Hz
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.