Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ1C Dry Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 13688055 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
0.5 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-055 0.5 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-688-055 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20724103
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Two-stage, chemistry-design diaphragm pump offers a superb solution for continuous and oil-free pumping of corrosive gases and vapors.

  • 9 torr ultimate vacuum
  • 14 liter per minute free air capacity
  • Chemical resistant and outstanding vapor tolerance
  • Low vibrational and whisper quiet output
  • Proven extended diaphragm lifespan
  • Suitable for many basic evaporative applications
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 9 Torr (12 mbar)
Electrical Requirements 100-120 V, 50/60Hz
Dimensions (L x W x H) 312 x 121 x 170 mm
Model MZ1C
Weight (English) 14.8 lb.
Weight (Metric) 6.7 kg
Flow Rate 0.5 cfm
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP40
Applications Rotary evaporators, gel dryers, and filtrations
Maximum Pressure 17.5 psi
Voltage 100/115 V, 120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.