Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Short-Form Graduated Cylinders

Catalog No. 14379178 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Graduations:
0.5 mL
2 mL
5 mL
10 mL
20 mL
Material:
Polypropylene
SAN
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Material
14-379-178 2 mL SAN
14-379-180 0.5 mL SAN
14-379-174 0.5 mL Polypropylene
14-379-182 - SAN
14-379-172 2 mL Polypropylene
14-379-179 5 mL SAN
14-379-173 5 mL Polypropylene
14-379-181 10 mL SAN
14-379-175 10 mL Polypropylene
14-379-177 20 mL SAN
14-379-171 20 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-379-178 Supplier BRANDTECH™ VITLAB™ Supplier No. 64291
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB Short form graduated cylinders have a lower center of gravity for enhanced stability. Round based cylinders are available in polypropylene or glass-clear SAN

  • Choose SAN cylinders for glass clear visibility of contents
  • Choose polypropylene cylinders for chemical resistance and durability
TRUSTED_SUSTAINABILITY

Specifications

Material SAN
Tolerance ±2 mL
Diameter (English) 1.45 in.
Diameter (Metric) 37 mm
Graduations 2 mL
Autoclavable Not Autoclavable
Shape Round
Base Type Circular
Height (English) 6.41 in.
Height (Metric) 163 mm
Product Type Graduated Cylinder
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.