Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Square Narrow Mouth Bottles with Screw Caps

Catalog No. 14379071 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Closure Material:
LDPE
Material:
HDPE
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Material Material
14-379-071 100 mL LDPE HDPE
14-379-073 250 mL LDPE HDPE
14-379-074 500 mL LDPE HDPE
14-379-075 1000 mL LDPE HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-379-071 Supplier BRANDTECH™ VITLAB™ Supplier No. 91789
Add to Cart
Add to Cart

Compact, space-saving design delivers maximum functionality with a minimal footprint.

  • Bottles crafted from transparent high-density polyethylene
  • Screw cap closures made of low-density polyethylene
  • Space-saving design with a square cross-section and high shoulders
TRUSTED_SUSTAINABILITY

Specifications

Capacity 3.38 oz., 100 mL
Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Color Transparent
Material HDPE
Quantity 24/Pk.
Sterility Non-sterile
Closure Included Yes
Disposable Single-use
Graduated No
Mouth Narrow, Threaded
Shape Square
Height (Metric) 76 mm
Product Type Square Narrow Mouth Bottle
Width (English) 1.7 in.
Height (English) 2.9 in.
Closure Material LDPE
Closure Size GL 25
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.