Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Styrene Acrylonitrile Copolymer Graduated Pitchers

Catalog No. 14379282 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Color:
Clear
Transparent
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
14-379-282 250 mL Transparent
14-379-284 500 mL Transparent
14-379-280 1000 mL Clear
14-379-281 2000 mL Transparent
14-379-283 3000 mL Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-379-282 Supplier BRANDTECH™ VITLAB™ Supplier No. 44091
Add to Cart
Add to Cart

VITLAB™ SAN graduated pitchers are transparent with molded graduations for durability

  • Light weight alternative to glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Transparent
Diameter (English) 2.75 in.
Material SAN
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 120 mm
Product Type Pouring Pitcher
Width (English) 2.8 in.
Height (English) 4.72 in.
Diameter (Metric) 70 mm
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.