Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Transferpettor™ Pipet Tips

Catalog No. 13688123 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
1 to 5 mL
100 to 500 μL
2 to 10 mL
200 to 1000 μL
Length (English):
6.14 in.
6.2 in.
Length (Metric):
15.6 cm
16 cm
Color:
Green
Orange
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (English) Length (Metric) Color
13-688-123 2 to 10 mL 6.14 in. 15.6 cm Orange
13-688-122 1 to 5 mL 6.2 in. 16 cm Red
13-688-250 100 to 500 μL 6.2 in. 16 cm Green
13-688-251 200 to 1000 μL 6.14 in. 15.6 cm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-688-123 Supplier BRANDTECH™ BRAND™ Supplier No. 702860
Only null left
Add to Cart
Add to Cart

Reusable Positive Displacement Pipet Tips

  • Made of Polyethylene
  • Reusable Positive Displacement Pipet Tips
  • Compatible to use with BrandTech Transferpettor Positive Displacement Pipettes
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Orange
Material Polypropylene
Volume (Metric) 2 to 10 mL
For Use With (Equipment) 2000 to 10000 μL Transferpettor
Length (English) 6.14 in.
Length (Metric) 15.6 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.