Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ VACUU·LAN Mini-Network

Catalog No. 13879500 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Diameter (Metric) Outside:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
13-879-500 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-879-500 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 22614455
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for preventing cross-contamination

  • Provides distribution of vacuum from a single diaphragm vacuum pump (not included) to three vacuum ports with independent flow control
  • Integrated check valves isolate applications from each other to protect them from line fluctuations and resultant cross-contamination
  • The flow path is made from fluoropolymers and other corrosion resistant materials, making it suitable for use in most standard laboratory applications
  • Comes with installed support rods for easy mounting on laboratory support frames or stands; alternately it can be wall mounted
  • Can deliver source-dependent vacuum down to 2mbar (1.5Torr) to bench vacuum ports
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outside 6 mm
For Use With (Application) Preventing cross-contamination
For Use With Benchtop sized diaphragm vacuum pumps
Includes Installed support rods
Max. Operating Temperature (Metric) 80°C (gas), 40°C (ambient)
Max. Operating Temperature (English) 176°F (gas), 104°F (ambient)
Overall Length (English) 25.8 in.
Overall Length (Metric) 655 mm
Overall Width (English) 3.9 in.
Overall Width (Metric) 98 mm
Sterility Non-sterile
Type Mini-network
Maximum Pressure 16 psi
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.