Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ CVC 3000 plus VSP 3000, KF DN 16 Pirani Package

Catalog No. 13889100 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Voltage:
100/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-889-100 100/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-100 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20635983

missing translation for 'validMainframeMsg'

Allows control of applications in the fine vacuum range

Combining a CVC3000 vacuum controller with a Pirani transducer and a solenoid valve with KF16 small flanges, it is an excellent choice to control smaller rotary vane vacuum pumps.

  • Vacuum pump not included
  • 100-230V power supply
TRUSTED_SUSTAINABILITY

Specifications

Amperage 4 A
Includes Pirani transducer and a solenoid valve with KF16 small flanges
Certifications/Compliance CE
Electrical Requirements 100/230 V 50/60 Hz
Model CVC 3000 + VSP 3000
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 0.97 lb.
Weight (Metric) 0.44 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Frequency 50/60 Hz
Overall Height (English) 4.52 in.
Overall Height (Metric) 11.5 cm
Overall Length (English) 5.6 in.
Overall Length (Metric) 14.4 cm
Overall Width (English) 4.88 in.
Enclosure Rating IP20
Voltage 100/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.