Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ CVC3000 Absolute Pressure Vacuum Controller

Catalog No. 13688958 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Voltage:
100/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-688-958 100/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-688-958 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20683160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manages vacuum processes by controlling vacuum pumps, vacuum and coolant valves and accessories. Vacuubrand™ CVC 3000 Absolute Pressure Vacuum Controller controls vacuum, cooling water and venting to demand.

Used in conjunction with a vacuum pump and solenoid valve, the device can maintain two-point control of vacuum levels or execute multi-step programs.

  • Jogwheel interface
  • Storage of ten multi-step programs
  • Graphic display of performance
  • Automatic 'plug-and-play' recognition and configuration with VACUU-BUS™ valve and transducer peripherals
  • Bidirectional RS-232 interface
  • Measuring Range:1080 to 0.1mbar (810 to 0.1Torr)
  • Vacuum Control Range: 1060 to 1mbar (795 to 1Torr)
  • Power Supply: 100 to 230V/50 to 60Hz
  • For use with vacuum pump and solenoid valve; VARIO NT pump
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 100/230 V 50/60 Hz
For Use With (Application) Used in conjunction with a vacuum pump and solenoid valve, it can maintain two point control of vacuum levels or execute multi step programs
Frequency 50/60 Hz
Includes Jogwheel interface, integrated vent valve
Max. Operating Temperature (Metric) 40°C
Max. Operating Temperature (English) 104°F
Min. Operating Temperature (English) 50°F
Min. Operating Temperature (Metric) 10°C
Overall Height (English) 4.53 in.
Overall Height (Metric) 11.5 cm
Overall Length (English) 5.67 in.
Overall Length (Metric) 14.4 cm
Overall Width (English) 4.88 in.
Type Vacuum Controller
Weight (English) 0.97 lb.
Weight (Metric) 0.44 kg
Voltage 100/230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.