Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MD4 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump

Catalog No. 13688945 Shop All BrandTech Scientific Products
Change view
Click to view available options
Voltage:
100/120 V
200/230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-688-945 100/120 V
13-688-944 200/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-688-945 Supplier BrandTech™ VACUUBRAND™ Supplier No. 20736303

Continuous, oil-free pumping of non-corrosive gases.

  • Three-stage diaphragm pumps
  • Vacuum pressure: 1 mbar
  • Whisper quiet, ultra-low vibration operation, high leak tightness
  • Flexible fabric-reinforced double diaphragm for extended operating life
  • Contamination-free pumping and evacuation
  • High flow rate even near ultimate vacuum
  • Long diaphragm life
  • Maintenance-free drive system for low lifetime costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.75 torr
Control CVC 3000
Horsepower 0.77 hp
Amperage 5.7 A
Includes Manual
Motor Speed 30 to 2400 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 120 V 60 Hz
Material ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Aluminum Alloy (Case)
Model MD 4 NT VARIO
Noise Level 45 dbA
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 41 lb.
Weight (Metric) 18.5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 3.4 CFM
Frequency 50/60 Hz
Overall Height (English) 9.64 in.
Overall Height (Metric) 243.84 mm
Overall Length (English) 12.79 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.25 in.
Overall Width (Metric) 236.22 mm
Pump Type Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Temperature (English) Min 50°F
Applications Rotary Evaporation
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Voltage 100/120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.