Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD 4C NT + 2 AK Chemistry Diaphragm Vacuum System

Catalog No. 13889130 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
38 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-130 38 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-130 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 736603

missing translation for 'validMainframeMsg'

Includes

One phase motor, on/off switch, cable with plug, operating manual

Well proven for high vacuum requirements with high boiling solvents

  • Glass separator at inlet with protective coating, retains particles and liquid droplets
  • Catchpot at outlet collects condensate, avoids condensate backflow towards pump and reinforces whisper-quiet operation of pump
  • High chemical resistance and superior vapor tolerance
  • High performance even at low vacuum
  • Ideal applications are vacuum concentrators, rotary evaporators and drying ovens
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum Without gas ballast - 1.1 Torr; With gas ballast - 2.6 Torr
Horsepower 0.25 hp
Amperage 5.7 A
Includes One phase motor, on/off switch, cable with plug, operating manual
Motor Speed 1500 to 1800
Certifications/Compliance CE
Electrical Requirements 100/115 V 50/60 Hz
Material ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve
Model MD 4C NT +2AK
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 36.8 lb.
Weight (Metric) 16.7 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 38 L/min.
Frequency 50/60 Hz
Overall Height (English) 14.72 in.
Overall Height (Metric) 37.4 cm
Overall Length (English) 12.55 in.
Overall Length (Metric) 31.9 cm
Overall Width (English) 9.56 in.
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP40
Maximum Pressure 16 psi (1.1 bar)
Voltage 100/115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.