Learn More
BRANDTECH™ VACUUBRAND™ MD 4C NT+AK SYNCHRO + EK Dry Chemistry Vacuum System

Shop All BRANDTECH Scientific Products


Description
- Sufficient pumping speed also for parallel operation of two challenging applications
- Separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets
- Compact waste water vapor condensor
- Condenser enables solvent recovery, efficient recycling, active protection of environment
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
| Horsepower | 0.34 hp |
| Amperage | 3 A |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 230 V 50/60 Hz |
| Material | ETFE Carbon Fiber head cover, FFKM valve, PTFE diaphragm, ECTFE Carbon Fiber valve head, PTFE tubing, PBT or Polypropylene inlet pumping unit, PET outlet pumping unit |
| Model | MD 4C NT +AK SYNCHRO+EK |
| Noise Level | 45 dB(A) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.