Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD4C NT Synchro Chemistry Multitasking System
GSA_VAGREENER_CHOICE

Catalog No. 13688925 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
2/2.2 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-925 2/2.2 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-688-925 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20736803
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Provides powerful oil-free vacuum for two independent applications, such as rotary evaporators, gel dryers or other common lab tasks. Compact and whisper-quiet, it builds on the popular MD4C NT diaphragm vacuum pump

Engineered for performance, with flowrates as much as 40% higher at working vacuum levels than competitive pumps with similar free air capacity ratings.

  • Ultimate vacuum: 1.1Torr (5mbar)
  • Free air capacity: 63lpm (2.2cfm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Horsepower 0.34 hp
Amperage 4 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 120 V 60 Hz
Material Fluoropolymer, PTFE (Pump Head)
Model MD 4C NT +AK SYNCHRO+EK
Noise Level 45 dB(A)
Plug Type US
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2/2.2 CFM
Frequency 50/60 Hz
Overall Height (English) 15.8 in.
Overall Height (Metric) 401.32 mm
Overall Length (English) 12.8 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.7 in.
Overall Width (Metric) 248.92 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Vacuum Drying Ovens
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 1.1 bar
Voltage 100 to 115/120 V
Storage Requirements -10°C to +60°C
For Use With (Application) Provides the simultaneous operation of two processes with only one pump
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.