Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2D NT Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 13688906 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.4/1.5 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-906 1.4/1.5 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-688-906 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Pump utilizes diaphragm vacuum technology for totally dry operation so there is no oil to change or monitor

Pump features an ultimate vacuum of 4mbar, a flow rate of 40lpm, and high flow rates at working vacuum for low-maintenance and excellent results in a wide variety of non-evaporative, non-corrosive vacuum applications. Pump is especially well suited for backing of wide-range turbomolecular pumps.

  • Typical service intervals well in excess of 15,000 working hours
  • Diaphragms withstand up to 10,000-15,000 hours of use before replacement
  • Unique diaphragm design simplifies maintenance
  • Specially engineered pump heads for high flow rates at working vacuum, resulting in reduced process times and higher throughput
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 3 torr
Horsepower 0.24 hp
Amperage 1.8 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Material Aluminum, Fluoroplastic (Case)
Model MZ 2D NT
Noise Level 45 dB(A)
Plug Type CEE
Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.4/1.5 CFM
Frequency 50/60 Hz
Overall Height (English) 7.79 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 9.5 in.
Overall Length (Metric) 243.84 mm
Overall Width (English) 9.5 in.
Overall Width (Metric) 238.76 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Vacuum Oven
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Storage Requirements -10°C to +60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.