Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ ME2 NT Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 13889123 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
38 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-123 38 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-889-123 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20730000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed specifically for noncorrosive, nonevaporative applications

For a wide variety of non-corrosive and non-evaporative applications. ME-series pumps feature an ultimate vacuum of 52 Torr.

An excellent choice for a wide range of laboratory and process plant vacuum applications.

  • Utilizes diaphragm vacuum technology for totally dry operation, eliminating the need for oil changes
  • Diaphragms are durable, withstanding up to 10,000 to 15,000 hours of use before replacement, reducing maintenance cost and downtime
  • Unique design eliminates the need for tedious, trial-and-error stroke length recalibration
  • Specially engineered pump heads deliver high flow rates at working vacuum levels, resulting in reduced process times and higher throughput
  • All VACUUBRAND™ pumps and systems undergo rigorous product testing before leaving the factory, ensuring reliability
  • Ultimate vacuum: 70 mbar
  • Free air capacity: 38 lpm
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 52 Torr
Horsepower 0.24 hp
Amperage 1.8 A
Includes Pump, single phase motor, ON/OFF switch, cable with plug and operating manual
Certifications/Compliance CE, NRTL
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 9.5 x 8.3 x 7.7 in. (24.3 x 21 x 19.8 cm)
Material Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings
Model ME 2 NT
Noise Level 45 dB (A)
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 22.4 lb.
Weight (Metric) 10.2 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 38 L/min.
Frequency 50/60 Hz
Overall Height (English) 7.8 in.
Overall Height (Metric) 19.8 cm
Overall Length (English) 9.5 in.
Overall Length (Metric) 24.3 cm
Overall Width (English) 8.3 in.
Overall Width (Metric) 21 cm
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP40
No. of Pump Heads 1
Temperature (English) Min 50°F
Applications For a wide variety of non-corrosive gases and vapors
No. of Stages 1
Maximum Pressure 16 psi (inlet), 29 psi (outlet)
Voltage 230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.