Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2D NT Diaphragm Pump
GREENER_CHOICE

Catalog No. 13889127 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
42.5 L/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-127 42.5 L/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-127 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732203
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For a wide variety of non-corrosive and non-evaporative applications. MZ-series pumps have an ultimate vacuum of 5 Torr.

Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.

  • Minimizes downtime and service costs
  • Unique design eliminates tedious, trial-and-error stroke length recalibration
  • Individually accessible diaphragms and valves simplify servicing
  • Feature specially engineered pump heads for high flow rates at working vacuum
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 3 Torr (4 mbar)
Horsepower 0.24 hp
Amperage 1.8 A
Motor Speed 1500 to 1800
Certifications/Compliance CE, NRTL
Electrical Requirements 120 V 50/60 Hz
Dimensions (L x W x H) 9.5 x 9.5 x 7.7 in. (24.3 x 24.1 x 19.8 cm)
Material Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM/PTFE diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings, Aluminum fittings, Polyethylene tubing
Model MZ 2D
Noise Level 45 dB (A)
Plug Type US
Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 42.5 L/min
Frequency 50/60 Hz
Overall Height (English) 7.7 in.
Overall Height (Metric) 19.8 cm
Overall Length (English) 9.5 in.
Overall Length (Metric) 24.3 cm
Overall Width (English) 9.5 in.
Overall Width (Metric) 24.1 cm
Pump Type Vacuum Pump
Enclosure Rating IP40
No. of Pump Heads 2
Temperature (English) Min 50°F
No. of Stages 2
Maximum Pressure 16 psi (1.1 bar)
Voltage 120 V
Storage Requirements -10°C to +60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.