Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ PC 101 NT Dry Chemistry Vacuum System
GSA_VAGREENER_CHOICE

Catalog No. 13688926 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.2/1.4 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-926 1.2/1.4 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-688-926 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20733000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

VACUUBRAND™ PC 101 NT vacuum system. 230V, Continental Europe (CEE) plug

  • 7 torr ultimate vacuum
  • 38 lliter per minute free air capacity
  • Integrated solvent recovery
  • Suitable for most benchtop-sized evaporative applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Control Manometer
Horsepower 0.24 hp
Amperage 1.8 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Material Fluoroplastic (Case), PTFE (Pump Head)
Model PC-101 NT
Noise Level 45 dB(A)
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 31.9 lb.
Weight (Metric) 14.5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2/1.4 CFM
Frequency 50/60 Hz
Overall Height (English) 15.82 in.
Overall Height (Metric) 401.32 mm
Overall Length (English) 12.8 in.
Overall Length (Metric) 32.6 cm
Overall Width (English) 9.56 in.
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Evaporation and Pumping of Gases and Vapours in Chemical
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.