Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ B-oil for Rotary Vane Pumps
GSA_VA

Catalog No. 13878332 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 L
5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-878-332 5 L
13-878-331 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-878-332 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20687011
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

VACUUBRAND™ B-oil offers good chemical resistance, low vapor pressure, and improved stability when handling oxidants such as acidic or alkaline vapors. Suitable for initial filling of RE-, RZ-, RC- series of rotary vane pumps.

  • Low vapor pressure, even at elevated temperatures
  • Low oil backflow
  • Resistant to aging and breakdown
  • Minimum oxidation
  • Contains alkaline water to help prevent corrosion
  • Flashpoint: 260°C
  • Viscosity at 40°C: 94 mm2/sec
  • Density at 20°C: 0.87 g/cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
For Use With Rotary vane vacuum pump
Maximum Pressure <1 x 10-3 mbar
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.