Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Replacement Plug for PC3001 Basic Chemistry-Design Diaphragm Vacuum Pump with Speed Control

Catalog No. 13889105 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.2 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-105 1.2 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-105 Supplier BRANDTECH™ Supplier No. 20696723

missing translation for 'validMainframeMsg'

Basic US plug for use with PC3001 Vacuum Pump

This very compact chemistry pumping unit is an excellent solution when working with high boiling solvents. Typical applications are vacuum generation for rotary evaporators, vacuum concentrators and filtrations. With the continuously variable jog wheel, the pumping speed is manually adjustable to the process requirements. There are two optional kits available to easily upgrade the PC 3001 basic to the fully functional PC 3001 VARIOpro complete with CVC 3000 vacuum controller, inlet separator and vapor condenser at the outlet.
  • Outstanding chemical resistance and superior vapor tolerance
  • High flow rate even at low vacuum
  • Excellent ultimate vacuum even with gas ballast
  • Continuously adjustable manual adaptation of pumping speed via jog wheel
  • Upgradable to PC 3001 VARIOpro system with two accessory packages: Kit 1, with CVC 3000 and inlet separator; Kit 2, with emission condenser and catchpot
TRUSTED_SUSTAINABILITY

Specifications

Horsepower 0.16 hp
Includes Power cord, manual, speed control
Motor Speed 200 to 3000
Electrical Requirements 100/120 and 200/230 V 50/60 Hz
Model PC-3001
Plug Type US
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2 CFM
Frequency 50/60 Hz
Overall Height (English) 15.74 in.
Overall Height (Metric) 40 cm
Overall Length (English) 9.88 in.
Overall Length (Metric) 25.1 cm
Overall Width (English) 10.07 in.
Enclosure Rating IP20
Maximum Pressure 1.1 bar
Voltage 100/120, 200/230 V
Storage Requirements -10°C to +60°C
For Use With (Application) Vacuum generation for rotary evaporators, vacuum concentrators and filtrations
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.