Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Rotary Vane Vacuum Pump: Model RZ2.5

Catalog No. 13889115 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.4 to 1.7 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-115 1.4 to 1.7 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-889-115 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 698120

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed from the ground-up for use in laboratory applications

Designed for use where diaphragm pumps cannot provide sufficient vacuum depth. RZ2.5 has a free-air capacity of 47L/min. and a KF16 small flange inlet, with supplied 10mm (3/8 in.) polypropylene hose barb.

  • Dual -stage design for an ultimate vacuum of 1.5x10-3 Torr
  • Quiet, small and energy efficient
  • Rugged and low maintenance

For freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, schlenk lines. As with all rotary vane pumps, a foreline cold trap is required for use in these applications.

TRUSTED_SUSTAINABILITY

Specifications

Horsepower 0.24 hp
Amperage 1.5/1.6 A
Includes Pump oil filled and completely mounted, ready for use, with manual.
Motor Speed 1500 to 1800
Certifications/Compliance UL
Electrical Requirements 230 V 50/60 Hz
Model RZ2.5
Noise Level 43 dB (A)
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 1.4 to 1.7 CFM
For Use With Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Frequency 50/60 Hz
Overall Height (English) 7.4 in.
Overall Height (Metric) 19 cm
Overall Length (English) 12.4 in.
Overall Length (Metric) 31.6 cm
Overall Width (English) 4.9 in.
Enclosure Rating IP40
Maximum Pressure 1.1 bar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.