Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Rubber Vacuum Tubing

Catalog No. 13878110 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
13-878-110 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-110 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20686001M3

missing translation for 'validMainframeMsg'

Works with Vacuubrand™ diaphragm and other pumps with 10mm or 3/8 in. hose barbs. Vacuubrand™ Rubber Vacuum Tubing DN 8mm is also available.

  • Size: DN 8mm
  • One meter length

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.314 in.
Diameter (Metric) Inner 8 mm
Material Rubber
Diameter (English) Outer 0.71 in.
Diameter (Metric) Outer 18 mm
Overall Length (Metric) 1 m
For Use With Diaphragm, other pumps with 10mm or 0.375 in. hose barbs
Sterility Non-sterile
Color Nude
Product Type Rubber Hose
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.