Learn More
BRANDTECH™ VACUUBRAND™ VACUUBUS™ Vacuum Controls and Gauges Extension Cable
Shop All BRANDTECH Scientific ProductsDescription
- Length: 2m
Specifications
Specifications
| For Use With | CVC3000 and DCP3000 + VSK3000 vacuum controls and gauges |
| Overall Length (English) | 78.74 in. |
| Overall Length (Metric) | 200 cm |
| Type | Extension Cable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.