Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ RZ 6 Rotary Vane Vacuum Pump

Catalog No. 13889136 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
4.0 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-889-136 4.0 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-136 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20698136

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Designed for very low noise and vibration.

  • Small and energy efficient: Substantially smaller and lighter than pumps of comparable capacity, saving you bench or floor space. Motors were selected for their energy efficiency.
  • Rugged and low maintenance: Features many nitrogen-plasma treated parts in flowpath to increase corrosion resistance. Integrated gas ballast helps ensure exceptional water vapor tolerance with minimal impact on ultimate vacuum. Wearing forces have also been reduced for longer service interval
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum Without gas ballast: 1.5 x 10-3 Torr; with gas ballast: 0.75 x 10-2 Torr
Includes Pump, mounted and filled pump; manual
Noise Level 50 dBA
Plug Type US
Weight (English) 37.3 lb.
Weight (Metric) 16.9 kg
Flow Rate 4.0 cfm
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.7 cm
Overall Length (English) 14.6 in.
Overall Length (Metric) 37 cm
Overall Width (English) 5.6 in.
Overall Width (Metric) 14.2 cm
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Applications Freeze Drying (up to 6 L), Benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, Molecular distillation, Schlenk lines and other applications where diaphragm pumps cannot provide sufficient vacuum
No. of Stages 2
Maximum Pressure 16 psi
Voltage 120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.