Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ PFA Round Bottom Flasks

Catalog No. 14379201 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-201 500 mL
14-379-199 100 mL
14-379-200 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-201 Supplier BRANDTECH™ VITLAB™ Supplier No. 107997
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corrosion- and leach-resistant flasks excellent for rotary evaporation and distillation of high-purity chemicals

  • Manufactured from PFA (a perfluoroalkoxy polymer) for excellent heat and chemical resistance
  • Smooth surfaces simplifies cleaning and reduces risk of sample carryover in trace analysis applications
  • Maximum operating temperature under vacuum at 50°C (122°F)
  • Translucent surfaces for easy solvent monitoring
  • Ideal for rotary evaporation and distillation of high-purity chemicals
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 500 mL
    Material PFA
    For Use With (Application) For rotary evaporation and distillation of high-purity chemicals
    Includes Ground socket
    Product Type Distilling Flask
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Show More Show Less
    WARNING: Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.