Learn More
BRANDTECH™ VITLAB™ Polypropylene Graduated Cylinders, Class B
Shop All BRANDTECH Scientific ProductsDescription
- Highly translucent tall-form cylinders
- Class B, per DIN 12681
- Hexagonal base resists rolling
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±10 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | Class B |
| Calibration | To Contain |
| Diameter (English) | 2.71 in. |
| Scale | Plain molded graduations |
| Diameter (Metric) | 69 mm |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.