Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ CPX Series Ultrasonic Cleaning Bath

Catalog No. 15336139 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Model:
CPX1800
CPX1800-E
CPX2800
CPX2800-E
CPX3800
CPX3800-E
CPX5800
CPX5800-E
CPX8800
CPX8800-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
230/240 V
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage
15-336-139 CPX8800-E 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 230/240 V
15-336-135 CPX1800-E 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 230/240 V
15-336-130 CPX1800 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 120 V
15-336-131 CPX2800 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 120 V
15-336-132 CPX3800 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 120 V
15-336-136 CPX2800-E 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 230/240 V
15-336-137 CPX3800-E 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 230/240 V
15-336-133 CPX5800 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 120 V
15-336-138 CPX5800-E 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 230/240 V
15-336-134 CPX8800 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-336-139 Supplier Branson Ultrasonics™ Supplier No. CPX952839R
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Outfit your lab with a classic tabletop cleaner, offering high-tech design, solid construction and featuring reliable digital controls with power tracking capabilities.

Bransonic CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99 min. digital timer with continuous ultrasonic operation
  • With built-in pour drain, tank cover
  • Plastic body, chemical-resistant
Ultrasonic Power Tracking
  • Immediately brings tank's frequency back to its optimum point
  • Control circuitry actively tracks operating frequency of bath
  • Delivers unwavering cavitation, steady activity in bath even when load conditions change
Degassing and Conditioning the Solution
  • Can be set up to 99 minutes
  • Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
High/Low Power Control
  • Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
  • Helps to avoid damage to components in bath during ultrasonic process
Sleep Mode
  • An energy-saving feature
  • When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
  • Touching any key on controller causes unit to come back on
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions

Specifications

Display LCD
Material Plastic
Timer 90 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 5.5 gal.
Capacity (Metric) 20.8 L
Dimensions (D x W x H) Interior 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
For Use With (Application) Cleaning
Includes Tank cover and drain
Model CPX8800-E
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.