Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ CPXH Series Ultrasonic Cleaning Bath

Catalog No. 15336129 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Model:
CPX1800H
CPX1800H-E
CPX2800H
CPX2800H-E
CPX3800H
CPX3800H-E
CPX5800H
CPX5800H-E
CPX8800H
CPX8800H-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
230/240 V
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage
15-336-129 CPX8800H-E 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 230/240 V
15-336-120 CPX1800H 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 120 V
15-336-121 CPX2800H 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 120 V
15-336-122 CPX3800H 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 120 V
15-336-123 CPX5800H 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 120 V
15-336-124 CPX8800H 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 120 V
15-336-125 CPX1800H-E 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 230/240 V
15-336-126 CPX2800H-E 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 230/240 V
15-336-127 CPX3800H-E 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 230/240 V
15-336-128 CPX5800H-E 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 230/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-336-129 Supplier Branson Ultrasonics™ Supplier No. CPX952838R
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Outfit your lab with an industry classic, heated cleaner that delivers the same ultrasonic power even when load conditions change. Additionally, Branson CPXH Series Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Technologically advanced with programmable features, digital operation with power tracking capabilities to adjust for light/heavy loads, high/low power control, degassing and sleep mode make CPXH extremely versatile.
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99–minute digital timer and continuous ultrasonic operation
  • Can be heated up to 69°C/156.2°F and set for either Fahrenheit or Celsius
  • Ultrasonic power tracking immediately brings the tank's frequency back to its optimum point
  • Control circuitry actively tracks the operating frequency of cleaner
  • Delivers unwavering cavitation, steady activity in cleaner
  • Degassing and conditioning the solution can be set up to 99 minutes
  • Plastic body, chemical-resistant
  • Built-in pour drains on some models
  • Extended degas time periods allow for “beyond cleaning” applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
  • Programmable functionality allows user to choose the temperature set point at which degassing and ultrasonic time periods are triggered to begin
  • Reproducible results
  • Automatic ultrasonic activation (ultrasonic cycle begins once set point temperature is reached)
  • High/low power control allows user to lower the amplitude of the acoustic energy in cleaner (100% power to tank for normal applications, 70% power for delicate applications)
  • Features an energy-saving Sleep mode. When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode. Touching any key on the controller causes the unit to come back on
  • High-temp safety alarm indicator
  • Temperature calibration is user accessible through front panel
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions

Specifications

Display LCD
Material Plastic Housing, Stainless Steel Tank
Timer 90 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 5.5 gal.
Capacity (Metric) 20.8 L
Dimensions (D x W x H) Interior 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
For Use With (Application) Cleaning
Includes Tank cover and drain
Model CPX8800H-E
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.