Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath

Catalog No. 15336119 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Model:
M1800H
M1800H-E
M2800H
M2800H-E
M3800H
M3800H-E
M5800H
M5800H-E
M8800H
M8800H-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
230/240 V
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage
15-336-119 M8800H-E 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 230/240 V
15-336-110 M1800H 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 120 V
15-336-115 M1800H-E 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 230/240 V
15-336-111 M2800H 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 120 V
15-336-112 M3800H 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 120 V
15-336-113 M5800H 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 120 V
15-336-114 M8800H 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 120 V
15-336-116 M2800H-E 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 230/240 V
15-336-117 M3800H-E 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 230/240 V
15-336-118 M5800H-E 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 230/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-336-119 Supplier Branson Ultrasonics™ Supplier No. CPX952837R
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Bransonic MH Series cleaners are known for offering a level of precision and reliability.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40 kHz rugged industrial transducers
  • Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
  • Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
  • in liquid level and temperature caused by light/heavy load
  • Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
  • Tank drains with valves are incorporated on models 1.5-gallon and larger
  • Plastic body, chemical-resistant
  • Tank cover included

Specifications

Display LCD
Material Plastic
Timer 60 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 5.5 gal.
Capacity (Metric) 20.8 L
Dimensions (D x W x H) Interior 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Includes Tank cover and drain
Model M8800H-E
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Plug Type CEE 7/7 (Continental European)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.