Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaner Model B200

Catalog No. 1533721 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Voltage:
120 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15-337-21 220 V
15-337-22 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-337-21 Supplier Branson Ultrasonics™ Supplier No. 100951011

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Cover and parts basket

Compact and stylish, with convenience of plug-in-anywhere operation. Branson Ultrasonics Bransonic™ Ultrasonic Cleaner Model B200 designed to clean jewelry and optical pieces quickly and effectively with ultrasonic cleaning ability.

  • Five-minute timer shuts off automatically
  • Stainless-steel tank
  • Sealed within an impact-resistant plastic housing

Specifications

Material Plastic Housing, Stainless Steel Tank
Timer 5 min.
Frequency 50/60 Hz
Voltage 220 V
Capacity (English) 15 oz.
Capacity (Metric) 400 mL
Depth (Metric) Tank 8.8 cm
Electrical Requirements 220V 50/60Hz
For Use With (Application) To clean instrument and clock parts, small geological samples, small electrical/electronic components, metal and plastic machined parts, recorder and drafting pens
Includes Cover and parts basket
Length (English) 8.75 in.
Length (English) Tank 6.5 in.
Length (Metric) 22.2 cm
Length (Metric) Tank 16.5 cm
Model B200
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) Tank 3.5 in.
Width (Metric) 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.