Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ PC-620 Ultrasonic Pipette Cleaners: 230V 50/60Hz, Single Phase

Catalog No. 1533537 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Unheated; 230V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-335-37 Unheated; 230V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-335-37 Supplier Branson Ultrasonics™ Supplier No. 000951130

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Branson Ultrasonics PC-620 Ultrasonic Pipette Cleaner: 230V 50/60Hz, Single Phase easily remove lipids, blood, and proteins from pipette capillary bores.

 

  • Similar to mechanical-controlled cleaners, but for cleaning pipets and large or odd-size parts
  • Basket and cover shown in photo are sold separately

Order Info

Tank volume: 2.75 gal. (10.5L). Tank dimensions: 5.75L x 19.5W x 6 in.D (14.6 x 49.5 x 15.2cm). Overall dimensions, 6.25L x 20.25W x 10.25 in.H (15.9 x 51.4 x 26.7cm).

Specifications

Capacity (English) 2.75 gal.
Capacity (Metric) 10.4 L
Depth (English) Tank 6 in.
Depth (Metric) Tank 15.2 cm
Dimensions (L x W) 51.4 x 15.8 cm (20.25 x 6.2 in.)
Electrical Requirements 230V 50/60Hz, single phase
For Use With (Application) For cleaning pipets and large or odd-size parts
Includes Mechanical timer
Length (English) Tank 19.5 in.
Length (Metric) Tank 49.5 cm
Model PC620E-1
Weight (English) 23 lb.
Weight (Metric) 10.4 kg
Width (English) Tank 5.7 in.
Width (Metric) Tank 14.6 cm
Warranty 1 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.