Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Sonifier™ S-450A Analog Ultrasonic Cell Disruptor/Homogenizer

Catalog No. 22309783 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Voltage:
117 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-309783 117 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-309783 Supplier Branson Ultrasonics™ Supplier No. 101063198R

missing translation for 'validMainframeMsg'

Includes

400 watt power supply, converter and 0.5 in. (13mm) tapped horn with replaceable flat tip, wrench set and manual

Versitile laboratory unit suitable for a broad range of liquid processing applications.

Features dial controls for easy setting of the timer which can also run continously, duty cycle and output controls with auto-tuning.

  • Processing of 700mL and less
  • Pulsed mode to minimize heat generation in thermally sensitive samples
  • Mechanical timer: Times the ultrasonic energy from 0 to15 minutes or hold. Use hold in either pulsed or continous mode
  • Duty cycle: Intermittent pulsing applied to application; Pulse duration adjustable from 0.1 to 0.9 second. 1 pulse per second or run contiously
  • Output control: Adjusts amplitude of power from 20% to 100% of converter amplitude
  • Output meter: Shows percentage of power being applied to application
  • Auto tuning for optimum performance under varying conditions
  • Compact design limits required counter space

Biological cell disruption/homogenization, emulsification, reaction acceleration, dispersion, fine mixing, degassing.

Order Info

Accessories (sold separately online) include probes, horns, microtips, a continuous flow chamber, and soundproof enclosure.

Compliance

CE, FCC, Rohs, Curtis-Straus ISO14001, ISO9001

Specifications

Voltage 117 V
Electrical Requirements 117 V, 60 Hz
Wattage 400 W
Capacity (Metric) 700 mL
Dimensions (L x W x H) 16.75 x 7.37 x 8.75 in. (42.54 x 18.71 x 22.22 cm)
Height (English) 8.75 in.
Height (Metric) 22.22 cm
Length (English) 16.75 in.
Length (Metric) 42.54 cm
Width (English) 7.37 in.
Width (Metric) 18.71 cm
For Use With (Application) Ideal for biological cell disruption/homogenization, emulsification, reaction acceleration, dispersion, fine mixing and degassing
Includes 400 watt power supply, converter and 0.5 in. (13 mm) tapped horn with replaceable flat tip, wrench set and manual
Model S-450A
Timer 0 to 15 min.
Weight (English) 25 lb.
Weight (Metric) 11.34 kg
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.