Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Microtips for Sonifiers SLPe, SLPt, 150E and 150T

Catalog No. 15345123 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Volume Range (Metric):
10 to 100 mL
3 mL or less
3 to 10 mL
5 to 25 mL
Diameter (Metric):
0.22 cm
0.32 cm
0.48 cm
0.63 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Diameter (Metric)
15-345-123 3 mL or less 0.22 cm
15-345-124 10 to 100 mL 0.63 cm
15-345-125 5 to 25 mL 0.48 cm
15-345-122 3 to 10 mL 0.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-345-123 Supplier Branson Ultrasonics™ Supplier No. 1091221066
Only null left
Add to Cart
Add to Cart

Designed to process samples to the smallest diameter vessels.

 

  • Can handle volumes up to 100mL
  • Working length: 4 in.
  • Sound proof enclosure

 

Order Info

0.125 in. microtip is provided with the 150 watt units

Specifications

Product Type SLP Microtip
Capacity (Metric) 1 mL
Volume Range (Metric) 3 mL or less
Diameter (English) 0.09 in.
Diameter (Metric) 0.22 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
For Use With (Application) Ideal for processing samples to the smallest diameter vessels
For Use With (Equipment) SLPe, SLPt, 150E and 150T Sonifier™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.