Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaner Model B200 PROMO

Catalog No. 1533722S24 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Ultrasonic Cleaner Model B200; Capacity (Metric): 400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-337-22S24 Ultrasonic Cleaner Model B200; Capacity (Metric): 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-337-22S24 Supplier Branson Ultrasonics™ Supplier No. 100951011/DEL

Compact and stylish, with convenience of a plug-in-anywhere operation, the Bransonic™ Ultrasonic Cleaner Model B200 is designed to clean jewelry and optical pieces quickly and effectively with ultrasonic cleaning ability.

  • Five-minute timer shuts off automatically
  • Stainless-steel tank
  • Sealed within an impact-resistant plastic housing

Specifications

Timer 5 min.
Material Plastic Housing, Stainless Steel Tank
Frequency 60 Hz
Voltage 120 V
Capacity (English) 15 oz.
Capacity (Metric) 400 mL
Depth (Metric) Tank 8.8 cm
For Use With (Application) Cleaning Small Instruments and Parts
Includes Cover and Parts Basket
Length (English) 8.75 in.
Length (English) Tank 6.5 in.
Length (Metric) 22.2 cm
Length (Metric) Tank 16.5 cm
Model B200
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) Tank 3.5 in.
Width (Metric) 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.