Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made In USA Plumber's Safety Chain, Brass, 0.028 in. Dia., 40 lb. Load Limit, 1 ea

Catalog No. 5000516070
Encompass

This plumber's safety chain is designed for secure fastening and plumbing applications. Constructed from durable brass with a protective zinc plated finish, this grade 30 chain offers reliable strength for light-duty tasks.

  • Trade size: #1
  • Diameter: 0.028 in.
  • Inside length: 0.65 in.
  • Load limit: 40 lb.
  • Material: brass with zinc plated finish
  • Grade: 30

Catalog No. 50-005-16070 Supplier MSC Supplier No. 67776401
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plumber's safety chain is designed for secure fastening and plumbing applications. Constructed from durable brass with a protective zinc plated finish, this grade 30 chain offers reliable strength for light-duty tasks.

  • Trade size: #1
  • Diameter: 0.028 in.
  • Inside length: 0.65 in.
  • Load limit: 40 lb.
  • Material: brass with zinc plated finish
  • Grade: 30

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.